AE63-30-00-81

Galco will be closed Friday, July 3, for Independence Day.

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
AE63-30-00-81 ABB Contactors, A Series, Contactor, 3P, 90A, 600V, 24 VDC
MFG Item Number
AE63-30-00-81

AE63-30-00-81 ABB Contactors, A Series, Contactor, 3P, 90A, 600V, 24 VDC

MFG Item Number
AE63-30-00-81
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Contactors, A Series
Item #
AE63-30-00-81
Contactor, 3P, 90A, 600V, 24 VDC

A Series Information

  • 24~600 VAC/VDC Coils
  • Up to 450 HP @ 240V
  • Up to 900 HP @ 480V
  • UL; CSA Approved
  • Up to 1650 Amps
A‑Line contactors are mainly used for controlling 3‑phase motors and for controlling power circuits corresponding to their operating characteristics up to 690 and even 1000 VAC and 440 VDC. A variety of accessories are available for top or side‑mount versions.

  • 3 or 4 Poles
  • Touch Safe Design
  • Easy Maintenance of Contacts and Coil Inspection

Videos

Specifications

Specifications
Manufacturer Part Number AE63-30-00-81
Manufacturer ABB
Product Series A
Family Series ABB Contactors, A Series
Description Contactor, 3P, 90A, 600V, 24 VDC Coil
Type AC Non-Reversing IEC
Nominal Coil Voltage 24 VDC
Coil Voltage 24 VDC
Coil Type Magnetic
Poles 3NO
Frame Size AE63
Auxiliary Contact None
Termination Screw
Overload Relays TA75DU
General Purpose (AC1) 90 A
UL Motor Switching (AC3) 65 A
Net Weight 2.23 lbs
Gross Weight 2.65 lbs