AE648
Appleton Plugs & Receptacles, AE Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

AE648

Appleton Plugs & Receptacles, AE Series

AE648

Appleton Plugs & Receptacles, AE Series
60A AE RECEPT ASSY-SCREW 3W-4P
MFG Item Number
AE648
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Plugs & Receptacles, AE Series
Item #
AE648
60A AE RECEPT ASSY-SCREW 3W-4P

AE Series Information

AE Series Pin and Sleeve Plugs, Connectors and Receptacles are available in 30, 60 and 100 Amp designs. They provide safe and reliable power for fixed and portable electrical equipment in severe weather, corrosive atmospheres and rugged work environments. Electrical continuity is maximized through constant pressure along the entire contact surface, while durable seals, gaskets and screw caps keep moisture and dust away from contacts and internal components.

Specifications

Specifications
Manufacturer Part Number AE648
Manufacturer Appleton
Product Series AE
Family Series Appleton Plugs & Receptacles, AE Series
Description AE Series Grounding Style 2 Receptacle, Number Of Poles: 4, Number Of Wires: 3, Wire Size: 8 - 4 AWG, Amperage Rating: 60 AMP, Voltage Rating: 600 VAC, 250 VDC, Material: Copperfree 4/10 Of 1 PCT Maximum Aluminum, Mounting: Box, Connection: Pressure Wire
Connection Type Receptacle
Connection Description Straight
Current Rating 60 A
Voltage 600 V
Number of Poles 4
Number of Wires 3
Lockout-Tagout No
Auxiliary Contact None
Built-In Strain Relief No
Wire Size Range 8 AWG, 7 AWG, 6 AWG, 5 AWG, 4 AWG
Material Metallic
Terminal Type Crimp
Approvals UL
Comments Rain Tight Screw Cap
Net Weight 3 lbs
Gross Weight 3 lbs