AEAB12215S
Appleton Disconnect Switches, AE Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

AEAB12215S Appleton Disconnect Switches, AE Series, Circuit Breaker 2P 15At Sqd

MFG Item Number
AEAB12215S

AEAB12215S Appleton Disconnect Switches, AE Series, Circuit Breaker 2P 15At Sqd

MFG Item Number
AEAB12215S
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Disconnect Switches, AE Series
Item #
AEAB12215S
Circuit Breaker 2P 15At Sqd

AE Series Information

  • Wall Mount Enclosure, Enclosed Disconnect Switch
  • Approval: UL
  • UPC: Begins with 78138
  • Composition: Metallic
  • Can Use for Commercial, Industrial Applications

Enclosures and enclosed disconnect switches for a variety of applications, including industrial and commercial uses. Able to be mounted on the wall. Enclosures are durable metal for long term reliability. Achieves versatility in its differing applications; has capability of functioning in many mechanical and non‑mechanical areas.



Specifications

Specifications
Manufacturer Part Number AEAB12215S
Manufacturer Appleton
Product Series AE
Family Series Appleton Disconnect Switches, AE Series
Description Circuit Breaker 2P 15At Sqd
Poles 2
NEMA Rating NEMA 4, NEMA 4X
Current Rating 15 A
AC Voltage 480 VAC
DC Voltage 125 VDC, 250 VDC
Operator Type External Handle
Mounting Wall
Enclosure Composition Metallic
Approvals CSA, UL
Net Weight 38 lbs
Gross Weight 38 lbs