Skip to Content
↵ ENTER
View our accessibility statement
↵ ENTER
The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
AEAB12235C Appleton Disconnect Switches, AE Series, Circuit Breaker 2P 35At 240V,
MFG Item Number
AEAB12235C
AEAB12235C Appleton Disconnect Switches, AE Series, Circuit Breaker 2P 35At 240V,
MFG Item Number
AEAB12235C
This item cannot be canceled or returned
Description
Disconnect Switches, AE Series
Circuit Breaker 2P 35At 240V,
Wall Mount Enclosure, Enclosed Disconnect Switch Approval: UL UPC: Begins with 78138 Composition: Metallic Can Use for Commercial, Industrial Applications Enclosures and enclosed disconnect switches for a variety of applications, including industrial and commercial uses. Able to be mounted on the wall. Enclosures are durable metal for long term reliability. Achieves versatility in its differing applications; has capability of functioning in many mechanical and non‑mechanical areas.
Specifications
Specifications
Manufacturer Part Number
AEAB12235C
Manufacturer
Appleton
Product Series
AE
Family Series
Appleton Disconnect Switches, AE Series
Description
Circuit Breaker 2P 35At 240V, Cutler-Hammer
Poles
2
NEMA Rating
NEMA 4, NEMA 4X
Current Rating
35 A
AC Voltage
480 VAC
DC Voltage
125 VDC, 250 VDC
Operator Type
External Handle
Mounting
Wall
Enclosure Composition
Metallic
Approvals
CSA, UL
Net Weight
38 lbs
Gross Weight
38 lbs
AEAB12235C
Appleton Disconnect Switches, AE Series