Skip to Content
↵ ENTER
View our accessibility statement
↵ ENTER
The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
AEAB13425C Appleton Disconnect Switches, AE Series, CIRCUIT BREAKER 3P 25AT 480V
MFG Item Number
AEAB13425C
AEAB13425C Appleton Disconnect Switches, AE Series, CIRCUIT BREAKER 3P 25AT 480V
MFG Item Number
AEAB13425C
This item cannot be canceled or returned
Description
Disconnect Switches, AE Series
CIRCUIT BREAKER 3P 25AT 480V
Wall Mount Enclosure, Enclosed Disconnect Switch Approval: UL UPC: Begins with 78138 Composition: Metallic Can Use for Commercial, Industrial Applications Enclosures and enclosed disconnect switches for a variety of applications, including industrial and commercial uses. Able to be mounted on the wall. Enclosures are durable metal for long term reliability. Achieves versatility in its differing applications; has capability of functioning in many mechanical and non‑mechanical areas.
Specifications
Specifications
Manufacturer Part Number
AEAB13425C
Manufacturer
Appleton
Product Series
AE
Family Series
Appleton Disconnect Switches, AE Series
Description
Enclosed Circuit Breaker, Type Bolted Enclosure, Constructional Feature Explosionproof, Dust-Ignitionproof, Watertight, Breaker Type Cutler-Hammer, EHD, Trip Type Non-Interchangeable, Voltage Rating 480 V, Current Rating 25 Ampere, Interrupting Rating
Poles
3
NEMA Rating
NEMA 4, NEMA 4X
Current Rating
25 A
AC Voltage
480 VAC
DC Voltage
125 VDC, 250 VDC
Operator Type
External Handle
Mounting
Wall
Enclosure Composition
Metallic
Approvals
CSA, UL
Net Weight
38 lbs
Gross Weight
42.4 lbs
AEAB13425C
Appleton Disconnect Switches, AE Series