AEBB10036DSEGS
Appleton Disconnect Switches, AE Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

AEBB10036DSEGS Appleton Disconnect Switches, AE Series, Ebb10036Ds-Egs

MFG Item Number
AEBB10036DSEGS

AEBB10036DSEGS Appleton Disconnect Switches, AE Series, Ebb10036Ds-Egs

MFG Item Number
AEBB10036DSEGS
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Disconnect Switches, AE Series
Item #
AEBB10036DSEGS
Ebb10036Ds-Egs

AE Series Information

  • Wall Mount Enclosure, Enclosed Disconnect Switch
  • Approval: UL
  • UPC: Begins with 78138
  • Composition: Metallic
  • Can Use for Commercial, Industrial Applications

Enclosures and enclosed disconnect switches for a variety of applications, including industrial and commercial uses. Able to be mounted on the wall. Enclosures are durable metal for long term reliability. Achieves versatility in its differing applications; has capability of functioning in many mechanical and non‑mechanical areas.



Specifications

Specifications
Manufacturer Part Number AEBB10036DSEGS
Manufacturer Appleton
Product Series AE
Family Series Appleton Disconnect Switches, AE Series
Description Ebb10036Ds-Egs
Poles 3
NEMA Rating NEMA 4, NEMA 4X
Current Rating 100 A
Operator Type External Handle
Mounting Wall
Enclosure Composition Metallic
Approvals UL
Net Weight 57 lbs
Gross Weight 57 lbs