Skip to Content
↵ ENTER
View our accessibility statement
↵ ENTER
The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
AECB13412S Appleton Disconnect Switches, AE Series, Circuit Breaker 3P 125At 480V
MFG Item Number
AECB13412S
AECB13412S Appleton Disconnect Switches, AE Series, Circuit Breaker 3P 125At 480V
MFG Item Number
AECB13412S
This item cannot be canceled or returned
Description
Disconnect Switches, AE Series
Circuit Breaker 3P 125At 480V
Wall Mount Enclosure, Enclosed Disconnect Switch Approval: UL UPC: Begins with 78138 Composition: Metallic Can Use for Commercial, Industrial Applications Enclosures and enclosed disconnect switches for a variety of applications, including industrial and commercial uses. Able to be mounted on the wall. Enclosures are durable metal for long term reliability. Achieves versatility in its differing applications; has capability of functioning in many mechanical and non‑mechanical areas.
Specifications
Specifications
Manufacturer Part Number
AECB13412S
Manufacturer
Appleton
Product Series
AE
Family Series
Appleton Disconnect Switches, AE Series
Description
Circuit Breaker 3P 125At 480V
Poles
3
NEMA Rating
NEMA 4, NEMA 4X
Current Rating
125 A
AC Voltage
600 VAC
DC Voltage
125 VDC, 250 VDC
Operator Type
External Handle
Mounting
Wall
Enclosure Composition
Metallic
Approvals
UL
Net Weight
104 lbs
Gross Weight
104 lbs
AECB13412S
Appleton Disconnect Switches, AE Series