Skip to Content
↵ ENTER
View our accessibility statement
↵ ENTER
The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
AEE46 Appleton Plugs & Receptacles, AEE UNILET 60AMP
AEE46 Appleton Plugs & Receptacles, AEE UNILET 60AMP
This item cannot be canceled or returned
Description
Plugs & Receptacles, Series
Specifications
Specifications
Manufacturer Part Number
AEE46
Manufacturer
Appleton
Family Series
Appleton Plugs & Receptacles
Description
AE Series Mounting Box, Number Of Outlet: 1, Material: Copperfree 4/10 Of 1 PCT Maximum Aluminum, Size: 1-1/4 IN, Cable Entry: 1 1-1/4 Hub, Mounting: Lugs, Knockouts: No, Finish: Epoxy Powder Coat, For Powertite 60 And 100 AMP Receptacl
Plug and Receptacle Type
Pin and Sleeve
Accessory Type
Mounting Box
Approvals
UL
Net Weight
2.465 lbs
Gross Weight
2.46 lbs
AEE46
Appleton Plugs & Receptacles