AEEB22670C
Appleton Disconnect Switches, AE Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

AEEB22670C Appleton Disconnect Switches, AE Series, CIRCUIT BREAKER 70AT 2P C-H

MFG Item Number
AEEB22670C

AEEB22670C Appleton Disconnect Switches, AE Series, CIRCUIT BREAKER 70AT 2P C-H

MFG Item Number
AEEB22670C
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Disconnect Switches, AE Series
Item #
AEEB22670C
CIRCUIT BREAKER 70AT 2P C-H

AE Series Information

  • Wall Mount Enclosure, Enclosed Disconnect Switch
  • Approval: UL
  • UPC: Begins with 78138
  • Composition: Metallic
  • Can Use for Commercial, Industrial Applications

Enclosures and enclosed disconnect switches for a variety of applications, including industrial and commercial uses. Able to be mounted on the wall. Enclosures are durable metal for long term reliability. Achieves versatility in its differing applications; has capability of functioning in many mechanical and non‑mechanical areas.



Specifications

Specifications
Manufacturer Part Number AEEB22670C
Manufacturer Appleton
Product Series AE
Family Series Appleton Disconnect Switches, AE Series
Description Enclosed Circuit Breaker, Type Bolted Enclosure, Constructional Feature Explosionproof, Dust-Ignitionproof, Watertight, Breaker Type Cutler-Hammer, JD, Trip Type Non-Interchangeable, Voltage Rating 600 V, Current Rating 70 Ampere, Interrupting Rating
Poles 2
NEMA Rating NEMA 4, NEMA 4X
Current Rating 70 A
AC Voltage 600 VAC
DC Voltage 125 VDC, 250 VDC
Operator Type External Handle
Mounting Wall
Enclosure Composition Metallic
Approvals UL
Net Weight 145 lbs
Gross Weight 145 lbs