AEG-4000G

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

AEG-4000G

Altech Fans, AEG Series

AEG-4000G

Altech Fans, AEG Series
Exhaust Grill,8.8in.x8.8in., Grey
MFG Item Number
AEG-4000G
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Fans, AEG Series
Item #
AEG-4000G
Exhaust Grill,8.8in.x8.8in., Grey

AEG Series Information

Specifications

Specifications
Manufacturer Part Number AEG-4000G
Manufacturer Altech
Product Series AEG
Family Series Altech Fans, AEG Series
Description Exhaust Grill,8.8in.x8.8in., Grey
Depth 1.3 "
Width 9.8 "
Application Exhaust Filter
Approvals CE, UL
Height 9.8 "
Net Weight 0 lbs
Gross Weight 0 lbs