AEM-8240-005

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

AEM-8240-005 Schneider Transformers, Transformer, 240Vac to 12/24Vac,

MFG Item Number
146694

AEM-8240-005 Schneider Transformers, Transformer, 240Vac to 12/24Vac,

MFG Item Number
146694
Item Number
AEM-8240-005
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Transformers, Series
Item #
AEM-8240-005
Transformer, 240Vac to 12/24Vac,

Series Information

Specifications

Specifications
Manufacturer Part Number 146694
Manufacturer Schneider
Family Series Schneider Transformers
Description Transformer, 240Vac to 12/24Vac, 50VA, CPM, UL Class 1, 8000 HVAC Controller Systems
Type Control
VA Rating 50 VA
Primary Voltage 240 V
Secondary Voltage 24 V
Enclosed Yes
Mounting Surface
Termination Wire Leads
Net Weight 4.6 lbs
Gross Weight 4.6 lbs