AEM-8240-010

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

AEM-8240-010

Schneider Transformers

AEM-8240-010

Schneider Transformers
Transformer, 240Vac to 24Vac, 100VA,
Item Number
AEM-8240-010
MFG Item Number
146695
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Transformers, Series
Item #
AEM-8240-010
Transformer, 240Vac to 24Vac, 100VA,

Series Information

Specifications

Specifications
Manufacturer Part Number 146695
Manufacturer Schneider
Family Series Schneider Transformers
Description Transformer, 240Vac to 24Vac, 100VA, For CPM 8000 HVAC Controller Systems
Type Control
VA Rating 100 VA
Primary Voltage 240 V
Secondary Voltage 24 V
Enclosed Yes
Mounting Surface
Termination Wire Leads
Net Weight 5.5 lbs
Gross Weight 5.5 lbs