AEM Series Information
| Manufacturer Part Number | AEM3689-4 |
|---|---|
| Manufacturer | Baldor-ABB Motors |
| Product Series | AEM |
| Family Series | Baldor-ABB Motors Motors, AEM Series |
| Description | 2HP, 1760RPM, 3PH, 60HZ, 184, 0626M |
| Type | Automotive Duty |
| Horsepower | 2 hp |
| Speed | 1,800 RPM |
| RPM | 1,800 RPM |
| Phase | 3 |
| NEMA Frame | 184 |
| AC Voltage | 460 VAC |
| Nominal Voltage | 415 VAC, 480 VAC |
| Enclosure | Totally Enclosed Fan Cooled |
| Mounting | Foot Mount, Rigid |
| Current Rating | 2.9 A |
| Inverter Duty | No |
| Composition | Cast Iron |
| Bearing Type | Ball |
| Overload Protection | None |
| Length | 14.74 " |
| Comments | Approved By Major US Automobile Manufacturers |
| Net Weight | 91 lbs |
| Gross Weight | 91 lbs |