AEM Series Information
| Manufacturer Part Number | AEM4311-4 |
|---|---|
| Manufacturer | Baldor-ABB Motors |
| Product Series | AEM |
| Family Series | Baldor-ABB Motors Motors, AEM Series |
| Description | 50HP, 1780RPM, 3PH, 60HZ, 365U, 1458M |
| Type | Automotive Duty |
| Horsepower | 50 hp |
| Speed | 1,800 RPM |
| RPM | 1,800 RPM |
| Phase | 3 |
| NEMA Frame | 365U |
| AC Voltage | 460 VAC |
| Nominal Voltage | 415 VAC, 480 VAC |
| Enclosure | Totally Enclosed Fan Cooled |
| Mounting | Foot Mount, Rigid |
| Current Rating | 56.4 A |
| Inverter Duty | No |
| Composition | Cast Iron |
| Bearing Type | Ball |
| Overload Protection | None |
| Length | 33.94 " |
| Comments | Approved By Major US Automobile Manufacturers |
| Net Weight | 915 lbs |
| Gross Weight | 915 lbs |