AEM Series Information
| Manufacturer Part Number | AEM4314-4 |
|---|---|
| Manufacturer | Baldor-ABB Motors |
| Product Series | AEM |
| Family Series | Baldor-ABB Motors Motors, AEM Series |
| Description | 60HP, 1785RPM, 3PH, 60HZ, 405U, TEFC |
| Type | Automotive Duty |
| Horsepower | 60 hp |
| Speed | 1,800 RPM |
| RPM | 1,800 RPM |
| Phase | 3 |
| NEMA Frame | 405U |
| AC Voltage | 460 VAC |
| Nominal Voltage | 415 VAC, 480 VAC |
| Enclosure | Totally Enclosed Fan Cooled |
| Mounting | Foot Mount, Rigid |
| Current Rating | 67.6 A |
| Inverter Duty | No |
| Composition | Cast Iron |
| Bearing Type | Ball |
| Overload Protection | None |
| Length | 36.76 " |
| Comments | Approved By Major US Automobile Manufacturers |
| Net Weight | 1294 lbs |
| Gross Weight | 1294 lbs |