AEP6252
Appleton Plugs & Receptacles, AE Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

AEP6252

Appleton Plugs & Receptacles, AE Series

AEP6252

Appleton Plugs & Receptacles, AE Series
60A AE PLUG 2W-2P STYLE 1
MFG Item Number
AEP6252
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Plugs & Receptacles, AE Series
Item #
AEP6252
60A AE PLUG 2W-2P STYLE 1

AE Series Information

AE Series Pin and Sleeve Plugs, Connectors and Receptacles are available in 30, 60 and 100 Amp designs. They provide safe and reliable power for fixed and portable electrical equipment in severe weather, corrosive atmospheres and rugged work environments. Electrical continuity is maximized through constant pressure along the entire contact surface, while durable seals, gaskets and screw caps keep moisture and dust away from contacts and internal components.

Specifications

Specifications
Manufacturer Part Number AEP6252
Manufacturer Appleton
Product Series AE
Family Series Appleton Plugs & Receptacles, AE Series
Description Pin and Sleeve Plug, Type Compressor, Generator, Pump, Welder, Clamping Ring, Constructional Feature Weatherproof, Voltage Rating 600 VAC, 250 VDC, Current Rating 60 Ampere, Number of Poles 2, Number of Wires 2, Grounding Style 1, Shell, Minimum Cable
Connection Type Plug
Connection Description Straight
Current Rating 60 A
Voltage 600 V
Number of Poles 2
Number of Wires 2
Lockout-Tagout No
Auxiliary Contact None
Built-In Strain Relief Yes
Wire Size Range 8 AWG, 7 AWG, 6 AWG, 5 AWG, 4 AWG
Material Metallic
Terminal Type Crimp
Approvals UL
Comments Plug only, no Connector Body
Net Weight 1.98 lbs
Gross Weight 1.98 lbs