AEPMBF
Appleton Switches, ACSEW Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

AEPMBF Appleton Switches, ACSEW Series, M/H P/B BLACK 2NO/NC SHORT

MFG Item Number
AEPMBF

AEPMBF Appleton Switches, ACSEW Series, M/H P/B BLACK 2NO/NC SHORT

MFG Item Number
AEPMBF
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Switches, ACSEW Series
Item #
AEPMBF
M/H P/B BLACK 2NO/NC SHORT

ACSEW Series Information

  • Pilot Light, Switch
  • Approval: cULus
  • Illuminated and Non‑Illuminated
  • NEMA Rating: NEMA 4; NEMA 7; NEMA 9
  • Can Use for Commercial, Industrial Applications

Pilot lights and switches for a variety of applications, including residential, industrial and commercial uses. Switches may be illuminated or not. Achieves versatility in its differing applications; has capability of functioning in many mechanical and non‑mechanical areas.



Specifications

Specifications
Manufacturer Part Number AEPMBF
Manufacturer Appleton
Product Series ACSEW
Family Series Appleton Switches, ACSEW Series
Description Explosionproof Non-Illuminated Pushbutton, Type Mushroom, Short Barrel, Operation Type Momentary, Contact Configuration 2NO-2NC, Contact Rating 600 VAC 10 Ampere, Cap/Lens Color Black, Enclosure Class I Div 1 and 2 Group B C D, Class II Div 1 and 2 Group
Illuminated No
Operation Momentary
Operator Size (mm) 20 mm
Contacts 2NO, 2NC
Lens/Button Shape Mushroom
Operator Color Black
NEMA Rating NEMA 4, NEMA 7, NEMA 9
Approvals cULus
Net Weight 0 lbs
Gross Weight 0 lbs