AEPMCGA
Appleton Switches, ACSEW Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

AEPMCGA Appleton Switches, ACSEW Series, M/H P/B GREEN 1NO SHORT/MAIN

MFG Item Number
AEPMCGA

AEPMCGA Appleton Switches, ACSEW Series, M/H P/B GREEN 1NO SHORT/MAIN

MFG Item Number
AEPMCGA
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Switches, ACSEW Series
Item #
AEPMCGA
M/H P/B GREEN 1NO SHORT/MAIN

ACSEW Series Information

  • Pilot Light, Switch
  • Approval: cULus
  • Illuminated and Non‑Illuminated
  • NEMA Rating: NEMA 4; NEMA 7; NEMA 9
  • Can Use for Commercial, Industrial Applications

Pilot lights and switches for a variety of applications, including residential, industrial and commercial uses. Switches may be illuminated or not. Achieves versatility in its differing applications; has capability of functioning in many mechanical and non‑mechanical areas.



Specifications

Specifications
Manufacturer Part Number AEPMCGA
Manufacturer Appleton
Product Series ACSEW
Family Series Appleton Switches, ACSEW Series
Description Explosionproof Non-Illuminated Pushbutton, Type Mushroom, Short Barrel, Operation Type Maintained, Contact Configuration 1NO, Contact Rating 600 VAC 10 Ampere, Cap/Lens Color Green, Enclosure Class I Div 1 and 2 Group B C D, Class II Div 1 and 2 Group E
Illuminated No
Operation Maintained
Operator Size (mm) 20 mm
Contacts 1NO
Lens/Button Shape Mushroom
Operator Color Green
NEMA Rating NEMA 4, NEMA 7, NEMA 9
Approvals cULus
Net Weight 0 lbs
Gross Weight 0 lbs