AEPTCE
Appleton Switches, ACSEW Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

AEPTCE

Appleton Switches, ACSEW Series

AEPTCE

Appleton Switches, ACSEW Series
LIGHTED P/B CLEAR 1NO/1NC ST
MFG Item Number
AEPTCE
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Switches, ACSEW Series
Item #
AEPTCE
LIGHTED P/B CLEAR 1NO/1NC ST

ACSEW Series Information

  • Pilot Light, Switch
  • Approval: cULus
  • Illuminated and Non‑Illuminated
  • NEMA Rating: NEMA 4; NEMA 7; NEMA 9
  • Can Use for Commercial, Industrial Applications

Pilot lights and switches for a variety of applications, including residential, industrial and commercial uses. Switches may be illuminated or not. Achieves versatility in its differing applications; has capability of functioning in many mechanical and non‑mechanical areas.



Specifications

Specifications
Manufacturer Part Number AEPTCE
Manufacturer Appleton
Product Series ACSEW
Family Series Appleton Switches, ACSEW Series
Description Explosionproof Illuminated Pushbutton, Type Short Barrel, Constructional Feature Explosionproof, Dust-Ignitionproof, Contact Rating 600 VAC 10 Ampere, Operation Type Momentary, Contact Configuration 1NO-1NC, Cap/Lens Color Clear, Enclosure Class I Div 1
Illuminated Yes
Operation Momentary
Operator Size (mm) 63.5 mm
Contacts 1NO, 1NC
Max Voltage 600 VAC
Current Rating 10 A
Bezel Metal Round
Lens/Button Shape Round Extended
Operator Color Clear
Protection Rating IP66
Approvals ATEX, CSA, UL
Comments Short Barrel, Explosionproof
Net Weight 0 lbs
Gross Weight 0 lbs