Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
AEPTGELED24V
ILLUM PB LED GRN 1NO-1NC SHORT
MFG Item Number
AEPTGELED24V
This item cannot be canceled or returned
Description
ILLUM PB LED GRN 1NO-1NC SHORT
Specifications
Specifications
| Manufacturer Part Number |
AEPTGELED24V |
| Manufacturer |
Appleton |
| Family Series |
Appleton Switches |
| Description |
ILLUM PB LED GRN 1NO-1NC SHORT |
| Illuminated |
Yes |
| Operation |
Momentary |
| Contacts |
1NO, 1NC |
| Lens/Button Shape |
Round Extended |
| Operator Color |
Green |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
AEPTGELED24V
Appleton Switches