AER050-010-P2
Apex Dynamics Gearboxes, AER Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

AER050-010-P2 Apex Dynamics Gearboxes, AER Series, AER Right Angle , Std Backlash

MFG Item Number
AER050-010-P2

AER050-010-P2 Apex Dynamics Gearboxes, AER Series, AER Right Angle , Std Backlash

MFG Item Number
AER050-010-P2
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Gearboxes, AER Series
Item #
AER050-010-P2
AER Right Angle , Std Backlash

AER Series Information

Specifications

Specifications
Manufacturer Part Number AER050-010-P2
Manufacturer Apex Dynamics
Product Series AER
Family Series Apex Dynamics Gearboxes, AER Series
Description AER Right Angle , Std Backlash
Ratio 10:1
Nominal Torque 123.9 in-lbs
Output Shaft Type Right Angle
Input Type Face
Material Stainless Steel
Net Weight 2.23 lbs
Gross Weight 3 lbs