Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
AER090-025-P2 Apex Dynamics Gearboxes, AER Series, AER Right Angle , Std Backlash
MFG Item Number
AER090-025-P2
AER090-025-P2 Apex Dynamics Gearboxes, AER Series, AER Right Angle , Std Backlash
MFG Item Number
AER090-025-P2
This item cannot be canceled or returned
Description
AER Right Angle , Std Backlash
Specifications
Specifications
| Manufacturer Part Number |
AER090-025-P2 |
| Manufacturer |
Apex Dynamics |
| Product Series |
AER |
| Family Series |
Apex Dynamics Gearboxes, AER Series |
| Description |
AER Right Angle , Std Backlash |
| Ratio |
25:1 |
| Nominal Torque |
1,327.6 in-lbs |
| Output Shaft Type |
Right Angle |
| Input Type |
Face |
| Material |
Stainless Steel |
| Net Weight |
10.455 lbs |
| Gross Weight |
12.385 lbs |
AER090-025-P2
Apex Dynamics Gearboxes, AER Series