Explosionproof, Dust‑Ignitionproof, Waterproof. Precision machined flame path between box and cover. O‑ring gasket insures watertight integrity
Rugged, compact enclosures supplied with Square D or Cutler‑Hammer B manual motor starters using three overloads
Covers secure with stainless steel (300 Series) hex head bolts
Four cast on mounting feet allow easy rack or individual mounting
Enclosures have standard conduit openings at top and bottom
Operating levers are positive operating and can be locked in the ON or OFF position
Appleton explosionproof, dust‑ignitionproof, watertight AEXMS Series manual motor starters are designed for starting polyphase Vac motors. They are designed for use in areas where hazardous materials are handled or stored.
Manual Motor Starter, Type Full Voltage Starter, Constructional Feature Explosionproof, Dust Ignitionproof, Watertight, Motor/Line Voltage 120/208/240/480/600 VAC, 120/230 VDC, Power Rating 1 HP at 120 VAC, 2 HP at 208/240 VAC, 1 HP at 120 VDC, 1-1/2 HP