AEXMSK
Appleton Starters, AEXMS Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

AEXMSK Appleton Starters, AEXMS Series, EXMS-1-3 CH B100 M1C

MFG Item Number
AEXMSK

AEXMSK Appleton Starters, AEXMS Series, EXMS-1-3 CH B100 M1C

MFG Item Number
AEXMSK
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Starters, AEXMS Series
Item #
AEXMSK
EXMS-1-3 CH B100 M1C

AEXMS Series Information

  • Explosionproof, Dust‑Ignitionproof, Waterproof. Precision machined flame path between box and cover. O‑ring gasket insures watertight integrity
  • Rugged, compact enclosures supplied with Square D or Cutler‑Hammer B manual motor starters using three overloads
  • Covers secure with stainless steel (300 Series) hex head bolts
  • Four cast on mounting feet allow easy rack or individual mounting
  • Enclosures have standard conduit openings at top and bottom
  • Operating levers are positive operating and can be locked in the ON or OFF position
Appleton explosionproof, dust‑ignitionproof, watertight AEXMS Series manual motor starters are designed for starting polyphase Vac motors. They are designed for use in areas where hazardous materials are handled or stored.

Specifications

Specifications
Manufacturer Part Number AEXMSK
Manufacturer Appleton
Product Series AEXMS
Family Series Appleton Starters, AEXMS Series
Description Manual Motor Starter, Type Full Voltage Starter, Constructional Feature Explosionproof, Dust Ignitionproof, Watertight, Motor/Line Voltage 120/208/240/480/600 VAC, 120/230 VDC, Power Rating 3 HP at 120 VAC, 7-1/2 HP at 208/240 VAC, 10 HP at 480/600 VAC,
Phase 3
Number of Poles 3
Approvals UL
Comments Explosionproof, Dust-Ignitionproof, Watertight
Net Weight 0 lbs
Gross Weight 0 lbs