Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
AF-100
Explosion Proof expansion fitting 1
This item cannot be canceled or returned
Description
Explosion Proof expansion fitting 1
Specifications
Specifications
| Manufacturer Part Number |
AF-100 |
| Manufacturer |
Killark |
| Family Series |
Killark Couplers |
| Description |
1in. ZA Expansion Fitting 4in. Mvmt |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |