Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Brady Labels, Brady B-184 Aluminum Foil Series
AF-30-SC-PK
Brady Labels, Brady B-184 Aluminum Foil Series
Wire Marker 0.75in H x 0.25in W, 30
This item cannot be canceled or returned
Description
Labels, Brady B-184 Aluminum Foil Series
Wire Marker 0.75in H x 0.25in W, 30
Brady B-184 Aluminum Foil Series Information
- The B‑184 Material Has Excellent Conformability around Wires
- Dot Matrix Printable or Can Be Written on
- Silver Finish Gives Them a Permanent Debossed Appearance
- RoHS Compatibility Pass 2011/65/EU
These dead soft aluminum foil (B‑184) wire markers are resistant to heat, oil and solvents.
Specifications
Specifications
| Manufacturer Part Number |
118450 |
| Manufacturer |
Brady |
| Product Series |
Brady B-184 Aluminum Foil |
| Family Series |
Brady Labels, Brady B-184 Aluminum Foil Series |
| Description |
Solid Numbers Scored Wire Marker Aluminum Foil Legend: 30, 1800 Total |
| Application |
Cable & Wire Marking |
| Material Type |
Aluminum |
| Material Description |
Conductive |
| Text Color |
Black |
| Background Color |
Silver |
| Special Properties |
Abrasion-, Chemical-, Corrosion-, Heat-, Humidity-, Oil-, UV-, and Weather-Resistant |
| Special Environment Type |
Temperature Range: -40-266 |
| Label Height |
1.5 " |
| Legend |
30 |
| Approvals |
ASTM |
| Net Weight |
0 lbs |
| Gross Weight |
0.0209 lbs |
AF-30-SC-PK
Brady Labels, Brady B-184 Aluminum Foil Series