Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

AF-300AL

Killark Couplers

AF-300AL

Killark Couplers
Explosion Proof expansion fitting
MFG Item Number
AF-300AL
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Couplers, Series
Item #
AF-300AL
Explosion Proof expansion fitting

Series Information

Specifications

Specifications
Manufacturer Part Number AF-300AL
Manufacturer Killark
Family Series Killark Couplers
Description 3in. AL Expansion Fitting 4in. Mvmt
Conduit Type IMC (Intermediate Metal Conduit), RMC (Rigid Metal Conduit)
Connection Type Threaded
Trade Size 3 "
Max Conduit Movement 4 "
Protection Rating Concrete Tight, Water Tight
Composition Aluminum
Approvals cULus
Net Weight 0 lbs
Gross Weight 0 lbs