Series Information
| Manufacturer Part Number | AF-400 |
|---|---|
| Manufacturer | Killark |
| Family Series | Killark Couplers |
| Description | 4in. ZA Expansion Fitting 4in. Mvmt |
| Conduit Type | IMC (Intermediate Metal Conduit), RMC (Rigid Metal Conduit) |
| Connection Type | Threaded |
| Trade Size | 4 " |
| Max Conduit Movement | 4 " |
| Protection Rating | Concrete Tight, Water Tight |
| Composition | Zinc |
| Approvals | cULus |
| Net Weight | 0 lbs |
| Gross Weight | 0 lbs |