AF-H3-PK
Brady Labels, Brady B-184 Aluminum Foil Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

AF-H3-PK

Brady Labels, Brady B-184 Aluminum Foil Series

AF-H3-PK

Brady Labels, Brady B-184 Aluminum Foil Series
Wire Marker 1.5in H x 0.25in W, H3
Item Number
AF-H3-PK
MFG Item Number
111126
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Labels, Brady B-184 Aluminum Foil Series
Item #
AF-H3-PK
Wire Marker 1.5in H x 0.25in W, H3

Brady B-184 Aluminum Foil Series Information

  • The B‑184 Material Has Excellent Conformability around Wires
  • Dot Matrix Printable or Can Be Written on
  • Silver Finish Gives Them a Permanent Debossed Appearance
  • RoHS Compatibility Pass 2011/65/EU
These dead soft aluminum foil (B‑184) wire markers are resistant to heat, oil and solvents.


Specifications

Specifications
Manufacturer Part Number 111126
Manufacturer Brady
Product Series Brady B-184 Aluminum Foil
Family Series Brady Labels, Brady B-184 Aluminum Foil Series
Description Letters and Numbers Wire Markers Aluminum Foil Legend: H3, 900 Total
Application Cable & Wire Marking
Material Type Aluminum
Material Description Conductive
Text Color Black
Background Color Silver
Special Properties Abrasion-, Chemical-, Corrosion-, Heat-, Humidity-, Oil-, UV-, and Weather-Resistant
Special Environment Type Temperature Range: -40-266
Label Height 1.5 "
Legend H3
Approvals ASTM
Net Weight 0 lbs
Gross Weight 0.0209 lbs