AF100-010-S2-P1
Apex Dynamics Gearboxes, AF Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

AF100-010-S2-P1 Apex Dynamics Gearboxes, AF Series, AF Series, low Backlash

MFG Item Number
AF100-010-S2-P1

AF100-010-S2-P1 Apex Dynamics Gearboxes, AF Series, AF Series, low Backlash

MFG Item Number
AF100-010-S2-P1
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Gearboxes, AF Series
Item #
AF100-010-S2-P1
AF Series, low Backlash

AF Series Information

  • 4 Coils Cover 24 V ‑ 500 V AC and 20 V ‑ 500 V DC
  • 24 V DC Coil for Direct Control by PLC‑Output > 250 mA, Low Holding Consumption up to 1.7 W
  • Mirror, Mechanically Linked Contacts
  • Built‑in Surge Suppression
  • Up to 560 kW ‑ 400 V AC‑3, 900 hp ‑ 480 V and 2850 A ‑ 690 V AC‑1, 2850 A ‑ General Use
Contactors containing integrated, electronically controlled coils which reduce energy consumption. Contains push‑in spring terminals which allow for fast, easy wiring. Contactors can overbridge voltage drops, sags.


Specifications

Specifications
Manufacturer Part Number AF100-010-S2-P1
Manufacturer Apex Dynamics
Product Series AF
Family Series Apex Dynamics Gearboxes, AF Series
Description AF Series, low Backlash
Ratio 10:1
Nominal Torque 2,35.7 in-lbs
Output Shaft Type Parallel Shaft
Input Type Face
Material Stainless Steel
Net Weight 0 lbs
Gross Weight 15.2144 lbs