Series Information
| Manufacturer Part Number | AF2-15 |
|---|---|
| Manufacturer | Mersen |
| Family Series | Mersen Fuses |
| Description | Automotive Fuse 32 Volts 15 amps AF2 series. |
| Fuse Type | Automotive |
| Current Rating | 15 A |
| AC Voltage | 32 VAC |
| DC Voltage | 32 VDC |
| Characteristic | Fast Acting |
| Interrupt Rating | 1 kA @ 32 VDC |
| Trip Indicator | No |
| Alarm Contacts | No |
| Approvals | CSA, UL |
| Net Weight | 0.01 lbs |
| Gross Weight | 0.002 lbs |