Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
AF5012-2C
AF50 NR 3PH NC N3R/4/12 100-250V
MFG Item Number
AF5012-2C
This item cannot be canceled or returned
Description
AF50 NR 3PH NC N3R/4/12 100-250V
Specifications
Specifications
| Manufacturer Part Number |
AF5012-2C |
| Manufacturer |
ABB |
| Family Series |
ABB Starters |
| Description |
AF50 NR 3PH NC N3R/4/12 100-250V |
| Style |
Enclosed |
| Industry Standard |
NEMA |
| Voltage |
100-250 VAC |
| Nominal Voltage |
120 VAC, 208 VAC, 240 VAC, 277 VAC |
| Motor FLA (Amps) |
0.17-0.23 A |
| Overload Type |
Thermal |
| Pilot Light |
No |
| Approvals |
UL |
| Net Weight |
0 lbs |
| Gross Weight |
1 lb |