AFA4327X11
Appleton Enclosure Heaters, AEB Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

AFA4327X11

Appleton Enclosure Heaters, AEB Series

AFA4327X11

Appleton Enclosure Heaters, AEB Series
120V 40W SPACE HEATER
MFG Item Number
AFA4327X11
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Enclosure Heaters, AEB Series
Item #
AFA4327X11
120V 40W SPACE HEATER

AEB Series Information

  • Manual Motor Starters, Contactors, Space Heaters
  • Explosionproof
  • Dust‑Ignitionproof
  • Watertight
  • Can Use for Commercial, Industrial Applications
Manual motor starters, contactors, and space heaters for a variety of applications, including industrial and commercial uses. Differing voltages based on future needs. Achieves versatility in its differing applications; has capability of functioning in many mechanical and non‑mechanical areas.



Specifications

Specifications
Manufacturer Part Number AFA4327X11
Manufacturer Appleton
Product Series AEB
Family Series Appleton Enclosure Heaters, AEB Series
Description Motor Starter Space Heater, Trip Type Standard, Approval UL 50/1203, Used On AEB Series Motor Starter, Power Rating 40 W, Standard Finish Corrosion Resistant Gray Powder Coat Epoxy Inside and Outside, Voltage Rating 120 V
Capacity 40 W
Voltage 120 VAC
Nominal Voltage 120 VAC
Approvals CEC, CSA, NEC
Net Weight 0 lbs
Gross Weight 0 lbs