Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
AFB10G55
This item cannot be canceled or returned
Specifications
Specifications
| Manufacturer Part Number |
AFB10G55 |
| Manufacturer |
Hubbell |
| Family Series |
Hubbell Electrical Boxes |
| Description |
REC AFB, 10 GANG, 5.5 IN |
| Box Type |
Raised Access |
| Number of Gangs |
10 |
| Composition |
Metallic |
| Cover Included |
Yes |
| Capacity |
25 Cubic " |
| Approvals |
cULus |
| Net Weight |
15.45 lbs |
| Gross Weight |
15.45 lbs |
AFB10G55
Hubbell Electrical Boxes