Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
AFB2G50CHI
REC AFB, 2 GANG, 5 IN, CHICAGO
MFG Item Number
AFB2G50CHI
This item cannot be canceled or returned
Description
REC AFB, 2 GANG, 5 IN, CHICAGO
Specifications
Specifications
| Manufacturer Part Number |
AFB2G50CHI |
| Manufacturer |
Hubbell |
| Family Series |
Hubbell Electrical Boxes |
| Description |
REC AFB, 2 GANG, 5 IN, CHICAGO |
| Box Type |
Raised Access |
| Number of Gangs |
2 |
| Composition |
Metallic |
| Cover Included |
Yes |
| Capacity |
60 Cubic " |
| Grounding |
Yes |
| Approvals |
cULus |
| Net Weight |
9.75 lbs |
| Gross Weight |
9.75 lbs |
AFB2G50CHI
Hubbell Electrical Boxes