Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
AFB4G25CHI Hubbell Electrical Boxes, REC AFB, 4 GANG, 2.5 IN, CHICAGO
MFG Item Number
AFB4G25CHI
AFB4G25CHI Hubbell Electrical Boxes, REC AFB, 4 GANG, 2.5 IN, CHICAGO
MFG Item Number
AFB4G25CHI
This item cannot be canceled or returned
Description
REC AFB, 4 GANG, 2.5 IN, CHICAGO
Specifications
Specifications
| Manufacturer Part Number |
AFB4G25CHI |
| Manufacturer |
Hubbell |
| Family Series |
Hubbell Electrical Boxes |
| Description |
REC AFB, 4 GANG, 2.5 IN, CHICAGO |
| Box Type |
Raised Access |
| Number of Gangs |
4 |
| Composition |
Metallic |
| Cover Included |
Yes |
| Capacity |
26.5 Cubic " |
| Approvals |
cULus |
| Net Weight |
7.5 lbs |
| Gross Weight |
7.5 lbs |
AFB4G25CHI
Hubbell Electrical Boxes