Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
AFBS1R6FFCVRBRS Hubbell Electrical Box Covers, 6in. AFBS1R6 FURN FEED COVER BRASS
MFG Item Number
AFBS1R6FFCVRBRS
AFBS1R6FFCVRBRS Hubbell Electrical Box Covers, 6in. AFBS1R6 FURN FEED COVER BRASS
MFG Item Number
AFBS1R6FFCVRBRS
This item cannot be canceled or returned
Description
Electrical Box Covers, Series
6in. AFBS1R6 FURN FEED COVER BRASS
Specifications
Specifications
| Manufacturer Part Number |
AFBS1R6FFCVRBRS |
| Manufacturer |
Hubbell |
| Family Series |
Hubbell Electrical Box Covers |
| Description |
6in. AFBS1R6 FURN FEED COVER BRASS |
| Composition |
Metallic |
| Material |
Aluminum |
| Number of Gangs |
1 |
| Cover Type |
Receptacle |
| Features |
Flip Lid |
| Color |
Brass |
| Approvals |
cULus |
| Net Weight |
1.2 lbs |
| Gross Weight |
1.2 lbs |
AFBS1R6FFCVRBRS
Hubbell Electrical Box Covers