Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

AFDF-400

Killark Couplers

AFDF-400

Killark Couplers
Expansion and Deflection Fitting 4"
MFG Item Number
AFDF-400
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Couplers, Series
Item #
AFDF-400
Expansion and Deflection Fitting 4"

Series Information

Specifications

Specifications
Manufacturer Part Number AFDF-400
Manufacturer Killark
Family Series Killark Couplers
Description 4in. ZA Combo Exp/Def Fitting
Trade Size 4 "
Composition Zinc
Approvals cULus
Net Weight 0 lbs
Gross Weight 0 lbs