Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
AFDF-75
Explosion Proof expansion fitting
This item cannot be canceled or returned
Description
Explosion Proof expansion fitting
Specifications
Specifications
| Manufacturer Part Number |
AFDF-75 |
| Manufacturer |
Killark |
| Family Series |
Killark Couplers |
| Description |
3/4in. ZA Combo Exp/Def Fitting |
| Trade Size |
3/4 " |
| Composition |
Zinc |
| Approvals |
cULus |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |