Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Autonics DIN Rail Interface Modules
AFE4-H40-32LF
Autonics DIN Rail Interface Modules
Sensor Connector Terminal Block,
MFG Item Number
AFE4-H40-32LF
This item cannot be canceled or returned
Description
DIN Rail Interface Modules, Series
Sensor Connector Terminal Block,
Specifications
Specifications
| Manufacturer Part Number |
AFE4-H40-32LF |
| Manufacturer |
Autonics |
| Family Series |
Autonics DIN Rail Interface Modules |
| Description |
Sensor Connector Terminal Block, 40Pin, 32Sensors, Selectable NPN/PNP, 12-24VDC, Terminal Pitch |
| Number of Pins |
40 |
| Current Rating |
1 A |
| Max Voltage |
24 VDC |
| Terminal Block Style |
Standard |
| Marker Tags |
Yes |
| Net Weight |
0.2619 lbs |
| Gross Weight |
0.4475 lbs |
AFE4-H40-32LF
Autonics DIN Rail Interface Modules