Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

AFF-4010B-24VDC

Altech Fans

AFF-4010B-24VDC

Altech Fans
Filter Fan, 24VDC, 82CFM
MFG Item Number
AFF-4010B-24VDC
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Fans, Series
Item #
AFF-4010B-24VDC
Filter Fan, 24VDC, 82CFM

Series Information

Specifications

Specifications
Manufacturer Part Number AFF-4010B-24VDC
Manufacturer Altech
Family Series Altech Fans
Description Filter Fan, 24VDC, 82CFM
Voltage 24 VDC
Nominal Voltage 24 VDC
Air Flow 82 CFM
Current Rating 0.32 A
Power Consumption 8 W
Noise Level 42 dB
Color Black
Approvals CE, UL
Net Weight 0 lbs
Gross Weight 0 lbs