Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

AFF-5010B-120VAC

Altech Fans

AFF-5010B-120VAC

Altech Fans
Filter Fan, 120VAC, 359CFM
MFG Item Number
AFF-5010B-120VAC
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Fans, Series
Item #
AFF-5010B-120VAC
Filter Fan, 120VAC, 359CFM

Series Information

Specifications

Specifications
Manufacturer Part Number AFF-5010B-120VAC
Manufacturer Altech
Family Series Altech Fans
Description Filter Fan, 120VAC, 359CFM
Voltage 120 VAC
Nominal Voltage 120 VAC
Air Flow 359 CFM
Current Rating 0.68 A
Power Consumption 74 W
Noise Level 69 dB
Color Black
Approvals CE, UL
Net Weight 0 lbs
Gross Weight 0 lbs