Series Information
| Manufacturer Part Number | AFL3504A |
|---|---|
| Manufacturer | Baldor-ABB Motors |
| Family Series | Baldor-ABB Motors Motors |
| Description | .5HP, 1745RPM, 1PH, 60HZ, 56, 3424LC |
| Type | Aeration Fan |
| Horsepower | 1/2 hp |
| Speed | 1,800 RPM |
| RPM | 1,800 RPM |
| Number of Poles | 4 |
| Phase | 1 |
| Frequency | 60 Hz |
| NEMA Frame | 56 |
| AC Voltage | 115 VAC, 230 VAC |
| Nominal Voltage | 120 VAC, 240 VAC |
| Enclosure | Totally Enclosed Air Over |
| Mounting | Foot Mount |
| Current Rating | 2.3 A |
| Service Factor | 1 |
| Composition | Steel |
| Bearing Type | Ball |
| Length | 11.58 " |
| Net Weight | 32 lbs |
| Gross Weight | 32 lbs |