AFL3520A
Baldor-ABB Motors Motors, AF Series

Galco will be closed Friday, July 3, for Independence Day.

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
AFL3520A Baldor-ABB Motors Motors, AF Series, .75HP, 3450RPM, 1PH, 60HZ, 56Z, 3420L
MFG Item Number
AFL3520A

AFL3520A Baldor-ABB Motors Motors, AF Series, .75HP, 3450RPM, 1PH, 60HZ, 56Z, 3420L

MFG Item Number
AFL3520A
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Motors, AF Series
Item #
AFL3520A
.75HP, 3450RPM, 1PH, 60HZ, 56Z, 3420L

AF Series Information


Specifications

Specifications
Manufacturer Part Number AFL3520A
Manufacturer Baldor-ABB Motors
Product Series AF
Family Series Baldor-ABB Motors Motors, AF Series
Description .75HP, 3450RPM, 1PH, 60HZ, 56Z, 3420L
Type Agricultural Duty
Horsepower 3/4 hp
Speed 3,600 RPM
RPM 3,600 RPM
Phase 1
NEMA Frame 56Z
AC Voltage 115 VAC, 230 VAC
Nominal Voltage 120 VAC, 208 VAC, 240 VAC
Enclosure Totally Enclosed Air Over
Mounting Foot Mount, Rigid
Current Rating 5.5 A
Inverter Duty No
Composition Steel
Bearing Type Ball
Overload Protection None
Length 11.59 "
Net Weight 29 lbs
Gross Weight 29 lbs
Alternatives
111332.00
111332.00
Leeson Motors, Agricultural Duty Series