AF Series Information
| Manufacturer Part Number | AFL3523A |
|---|---|
| Manufacturer | Baldor-ABB Motors |
| Product Series | AF |
| Family Series | Baldor-ABB Motors Motors, AF Series |
| Description | 2HP, 3450RPM, 1PH, 60HZ, 143TZ, 3535L |
| Type | Agricultural Duty |
| Horsepower | 2 hp |
| Speed | 3,600 RPM |
| RPM | 3,600 RPM |
| Phase | 1 |
| NEMA Frame | 143TZ |
| AC Voltage | 115 VAC, 230 VAC |
| Nominal Voltage | 120 VAC, 208 VAC, 240 VAC |
| Enclosure | Totally Enclosed Air Over |
| Mounting | Foot Mount, Rigid |
| Current Rating | 11.5 A |
| Inverter Duty | No |
| Composition | Steel |
| Bearing Type | Ball |
| Overload Protection | None |
| Length | 13.61 " |
| Net Weight | 51 lbs |
| Gross Weight | 51 lbs |