Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
AFM-2012 Altech Fans, AFM Series, Filter Mat, 4.6in.x4.6in.
AFM-2012 Altech Fans, AFM Series, Filter Mat, 4.6in.x4.6in.
This item cannot be canceled or returned
Description
Filter Mat, 4.6in.x4.6in.
Specifications
Specifications
| Manufacturer Part Number |
AFM-2012 |
| Manufacturer |
Altech |
| Product Series |
AFM |
| Family Series |
Altech Fans, AFM Series |
| Description |
Filter Mat, 4.6in.x4.6in. |
| Material |
Synthetic Fiber |
| Application |
Filter Mat |
| Comments |
For Use With AEG-2000 |
| Net Weight |
0.005 lbs |
| Gross Weight |
0.14 lbs |
AFM-2012
Altech Fans, AFM Series