Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
AFM-5012
Filter Mat, 11.1in.x11.1in.
This item cannot be canceled or returned
Description
Filter Mat, 11.1in.x11.1in.
Specifications
Specifications
| Manufacturer Part Number |
AFM-5012 |
| Manufacturer |
Altech |
| Product Series |
AFM |
| Family Series |
Altech Fans, AFM Series |
| Description |
Filter Mat, 11.1in.x11.1in. |
| Material |
Synthetic Fiber |
| Application |
Filter Mat |
| Comments |
For Use With AEG-5000 |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
AFM-5012
Altech Fans, AFM Series