AF Series Information
| Manufacturer Part Number | AFM3530 |
|---|---|
| Manufacturer | Baldor-ABB Motors |
| Product Series | AF |
| Family Series | Baldor-ABB Motors Motors, AF Series |
| Description | 1.5HP, 3450RPM, 3PH, 60HZ, 143TZ, 3424M |
| Type | Agricultural Duty |
| Horsepower | 1-1/2 hp |
| Speed | 3,600 RPM |
| RPM | 3,600 RPM |
| Phase | 3 |
| NEMA Frame | 143TZ |
| AC Voltage | 208-230 VAC, 460 VAC |
| Nominal Voltage | 208 VAC, 240 VAC, 415 VAC, 480 VAC |
| Enclosure | Totally Enclosed Air Over |
| Mounting | Foot Mount, Rigid |
| Current Rating | 2.3 A |
| Inverter Duty | No |
| Composition | Steel |
| Bearing Type | Ball |
| Overload Protection | None |
| Length | 12.45 " |
| Net Weight | 30 lbs |
| Gross Weight | 30 lbs |