Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
AFP-6-GFCI-45 Steel City, a T & B Brand Electrical Box Covers, AFM 6 POWER PLATE GFCI 45 DEGREE
MFG Item Number
AFP-6-GFCI-45
AFP-6-GFCI-45 Steel City, a T & B Brand Electrical Box Covers, AFM 6 POWER PLATE GFCI 45 DEGREE
MFG Item Number
AFP-6-GFCI-45
This item cannot be canceled or returned
Description
Electrical Box Covers, Series
AFM 6 POWER PLATE GFCI 45 DEGREE
Specifications
Specifications
| Manufacturer Part Number |
AFP-6-GFCI-45 |
| Manufacturer |
Steel City, a T & B Brand |
| Family Series |
Steel City, a T & B Brand Electrical Box Covers |
| Description |
Access Floor Module Cover, Galvanized Steel, GFCI Cover Sloped 45 Degrees, Power Panel |
| Composition |
Metallic |
| Material |
Steel |
| Number of Gangs |
1 |
| Cover Type |
Receptacle - GFCI |
| Cover Design |
Raised |
| Gasket Included |
No |
| Comments |
For use with AFM-6 Series |
| Net Weight |
0.4344 lbs |
| Gross Weight |
0.43 lbs |
AFP-6-GFCI-45
Steel City, a T & B Brand Electrical Box Covers