Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
AFP14BK Hubbell Electrical Box Covers, PLATE, ANG,1-G,4P,BK
AFP14BK Hubbell Electrical Box Covers, PLATE, ANG,1-G,4P,BK
This item cannot be canceled or returned
Description
Electrical Box Covers, Series
Specifications
Specifications
| Manufacturer Part Number |
AFP14BK |
| Manufacturer |
Hubbell |
| Family Series |
Hubbell Electrical Box Covers |
| Description |
PLATE, ANG,1-G,4P,BK |
| Composition |
Non-Metallic |
| Material |
Thermoplastic |
| Number of Gangs |
4 |
| Cover Type |
Angled Wallplate |
| Color |
Light Almond |
| Gasket Included |
No |
| Approvals |
cUL, UL |
| Net Weight |
0.05 lbs |
| Gross Weight |
0.05 lbs |
AFP14BK
Hubbell Electrical Box Covers